missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plain Form Petroleum Hydrometers

API Plain Form Petroleum Hydrometers are available in regular and ASTM™ recommended forms.

 View more versions of this product

Catalog No. 11603P


Only null left

Description

Description

  • Permanently marked with individual serial numbers
  • Without thermometer in body
  • Approximate length: 152mm
  • Use Fisherbrand Cylinder 08-530E; 140mL liquid volume
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering

Certifications

NIST™ traceable. A certificate is provided to indicate instrument traceability to standards provided by NIST™.

Compliance

Meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines, Calibrated according to ASTM™ E 126 specifications

Specifications

Chemical Identifiers

0.2°
175mL Borosilicate Glass cylinder
60°F
152 mm
Petroleum products

Specifications

0.2°
152 mm
Soda Lime Glass
60°F
NIST traceable
175mL Borosilicate Glass cylinder
Petroleum products
19 to 31° ASTM 3H-62
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions