missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Piston Pump - Stainless Steel
Ideal for small quantity dispensing of liquids. This manually operated piston pump is FM approved, ideal for transferring flammable and combustible liquids in a controlled and safe manner.
$1,095.65 - $2,664.21
Specifications
| For Use With (Application) | Dispensing of Flammable Liquids |
|---|---|
| Material | Stainless Steel |
| Sterility | Non-sterile |
| missing translation for 'productCode' | missing translation for 'brand' | For Use With (Equipment) | Capacity (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | For Use With (Equipment) | Capacity (English) | Price | Quantity & Availability | ||||
|
18666733
|
Justrite™
07713 |
5 Gallon Pails | 3.5 oz./Stroke |
Each for $2,664.21
|
|
||||
|
18666734
|
Justrite™
07717 |
30 and 55 Gallon Drums | 8.0 oz./Stroke |
Each for $1,095.65
|
|
||||
Description
- Ideal for small quantity dispensing of liquids
- This manually operated piston pump is FM approved, ideal for transferring flammable and combustible liquids in a controlled and safe manner.
- The pump body is constructed of stainless steel with PTFE seals, offering superior chemical resistance and a long life.
- Included flash arrestor keeps contents safe from external flame flashbacks.
- The bonding and grounding clamps come pre-assembled and provide the means to safely ground the receiving container to avoid a static discharge.
Specifications
| Dispensing of Flammable Liquids | |
| Stainless Steel | |
| Non-sterile |