missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Pipettes, Volumetric, Class A, Individually Certified
Pipettes available in a wide variety of capacities.
Supplier: United Scientific™ PT7100C2
Alert:
Prop 65
Description
- These volumetric pipettes are made from borosilicate glass in compliance with ASTM specification E969.
- They are color-coded and printed with durable amber markings.
- Pipettes are individually serialized and certified. Calibrated to deliver.
- Meet Class A specifications per ASTM E969
- Individually certified and serialized
- Size range from 0.5 mL to 100 mL
Specifications
| Borosilicate Glass | |
| No | |
| 7 mL | |
| Volumetric Pipet | |
| Pipet Controller |
| Non-sterile | |
| Clear | |
| 430 mm | |
| Reusable | |
| Green |
Cancer and Reproductive Harm