missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Pipettes, Volumetric, Class A, Individually Certified

Pipettes available in a wide variety of capacities.

Supplier:  United Scientific™ PT7100C1

 View more versions of this product

Catalog No. S01535


Only null left
Explore available promotions

Alert:

Prop 65


Description

Description

  • These volumetric pipettes are made from borosilicate glass in compliance with ASTM specification E969.
  • They are color-coded and printed with durable amber markings.
  • Pipettes are individually serialized and certified. Calibrated to deliver.
  • Meet Class A specifications per ASTM E969
  • Individually certified and serialized
  • Size range from 0.5 mL to 100 mL
Specifications

Specifications

Borosilicate Glass
No
6 mL
Volumetric Pipet
Pipet Controller
Non-sterile
Clear
420 mm
Reusable
Orange
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Cancer and Reproductive Harm