missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Pipettes, Volumetric, Class A, Individually Certified

Catalog No. S01537
Change view
Click to view available options
Volume (Metric):
3 mL
4 mL
6 mL
7 mL
8 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S01537 8 mL
S01536 7 mL
S01533 3 mL
S01534 4 mL
S01535 6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Prop 65
Catalog No. S01537 Supplier United Scientific™ Supplier No. PT7100C3
Only null left
Prop 65

Pipettes available in a wide variety of capacities.

  • These volumetric pipettes are made from borosilicate glass in compliance with ASTM specification E969.
  • They are color-coded and printed with durable amber markings.
  • Pipettes are individually serialized and certified. Calibrated to deliver.
  • Meet Class A specifications per ASTM E969
  • Individually certified and serialized
  • Size range from 0.5 mL to 100 mL

Specifications

Material Borosilicate Glass
Sterility Non-sterile
Graduated No
Color Clear
Volume (Metric) 8 mL
Length (Metric) 440 mm
Type Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Pipet Controller
Color Code Blue

Cancer and Reproductive Harm