missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Pipette Tip Receptacle
Description
- Back plate mounts to wall, inside of hood, etc.
- Front receptacle lifts off for easy emptying/cleaning.
- Choose from VHB tape mount (very high bond tape included), or magnet mount (powerful magnets included).
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Positions | 1 |
| Shape | Rectangular, Rounded Corners |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Pipettes |
| Length (Metric) | 11 cm |
| Show More |