missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Pipette Tip, Bulk, Non-Sterile
Description
- For more than 20 years Axygen Universal pipette tips have set the standard for quality accuracy and precision in laboratories worldwide
- Redesigned to meet every researcher needs the next generation of Axygen Universal Fit pipette tips deliver improved pipettor compatibility durable hinged racks and a complete offering from 10 μL to 1200 μL
- Features include extended length tips wide bore designs for viscous solutions and proprietary MaxRecovery+™ technology to enhance liquid handling performance
- RNaseDNase free
- Nonpyrogenic
- Human DNA free
- ATP free
- Available with MaxRecovery+ proprietary next generation low retention technology formulated with no intentionally added PFAS
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Bulk |
| Tip Style | Beveled |
| Quantity | 10000/Cs., 1000/Pk. |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| Show More |