missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pipette-Specific Tips

Description
These tips are specifically designed to fit certain pipettes and are non-sterile for laboratory use.
- Tips for specific applications
- Designed to fit distinctive pipettes
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Sterility | Non-sterile |
| Color | Yellow |
| Length (English) | 1.88 in. |
| Length (Metric) | 4.78cm |
| Format | Rack, SR 5 x 200 |
| For Use With (Equipment) | Corning Lambda, Eppendorf Reference, Eppendorf Research, Gilson Pipetman, Labpette Digital, Labpette Digital, Mettler Toledo VoluMate, Nichiryo, Oxford Benchmate, Gilson Pipetman, Socorex, Thermo Scientific Finnpipette, Rainin Classic |