missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Pipette Rack - 10 Position
Ten position pipette (pipettor) rack. Holds up to 10 multi-channel or single channel pipettes. Fits most popular brands of pipettes. Pipettes not included.
Supplier: Poltex PIPHANG10
Description
- Holds up to 10 multi-channel or single channel pipettes
- Fits most popular brands of pipettes
- Super durable and cleanable (alcohol resistant) PETG construction
- Rubber bumpons on base for a non-slip placement
Specifications
| Not Autoclavable | |
| Single- and Multi-channel Pipettes | |
| 1 | |
| No | |
| Pipette Rack |
| Clear | |
| PETG | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Angled |