missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Dropping Pipette
For measuring and transferring liquids. EISCO Pipette Dropping for use in laboratories.
Supplier: Eisco™ CH0578A
Description
- With rubber teat
- Narrow mouth
- Capacity: 1.7mL
Spécifications
| Plastic | |
| 10 pack | |
| 10/Pk. | |
| Red | |
| 14.73 cm | |
| Reusable |
| Non-sterile | |
| 5.8 in. | |
| 0.06 oz. | |
| 1.7 mL | |
| Dropping Pipet | |
| Dispenser |