missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Mini Serological Pipettes
Description
Easy-to-read graduations from +1 - 2% Color-coded rings for easy identification Polystyrene(PS), gamma sterilized and pyrogen free Unique filter plug stays put and eliminates lint fibers Developed for use in cramped spaces such as laminar hoods, these mini serological pipettes measure 22.4 cm (9') long and fit most serological pipettors. The shorter length reduces distance between sample and pipettor, aiding in more ergonomic pipetting. Gamma sterilized; individually-wrapped with easy peel-apart opening. Dispenser box lets you quickly access pipettes without opening the box top.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Calibrated | Yes |
| Calibration | To Deliver |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Fume hoods and cramped spaces |
| Graduated | Yes |
| Graduations | 0.2 mL |
| Length (English) | 9 in. |
| Quantity | 150 |
| Show More |
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.