missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAXTM MAX1000 Pipette Head

Pipetting head with a volume range of 100 to 1000 ÎĽm.

Supplier:  Gilson™ FC10010

Catalog No. FC10010


Only null left
Explore available promotions

Description

Description

The PIPETMAXTM offers 8-channel pipette heads with the system. Choose from three pipetting volume options:

  • 1 to 10 ÎĽL
  • 20 to 200 ÎĽL
  • Fixed 1 mL
Specifications

Specifications

Pipetter Accessory
1
100 to 1000 ÎĽL
PIPETMAX™
No
10.5 in
ISO 9001
Polypropylene
Liquid Handling
1 Cassette B1000
Polypropylene
0 to 100 mV, 1 V, 10 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions