missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson PIPETMAN™ M96
A convenient and intuitive air displacement electronic pipette for pipetting on 96 and 384 well microplates.
$38300.04 - $38300.04
Specifications
| Product Type | Pipette Workstation |
|---|---|
| Autoclavable | Not Autoclavable |
| Color | Dark Blue/White |
| Channels | 96 |
| Material | Polystyrene, POM, Aluminum |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
FH10004G
|
Gilson
FH10004 |
10 to 200 μL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FH10003G
|
Gilson
FH10003 |
2 to 20 μL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- PIPETMAN™ M96 is a convenient and intuitive electronic pipette designed for high-throughput pipetting on 96 and 384-well microplates.
- With advanced ergonomics, a guided touchscreen, and smart accessories to maximize bench space, it turns repetitive pipetting into a process that feels natural, seamless, and reliable.
- Its intuitive touchscreen guides you through functions and steps, making complex protocols feel simple and adjustments effortless.
- PIPETMAN M96 adapts to your workflow, fitting seamlessly with SLAS-standard labware and PIPETMAN™ DIAMOND Tips.
- Optimized accessories keep your workspace organized without taking up more room
- PIPETMAN M96 ensures accuracy and reliability.
Specifications
| Pipette Workstation | |
| Dark Blue/White | |
| Polystyrene, POM, Aluminum | |
| 34 x 21 x 45 cm | |
| 34 cm | |
| 45 cm | |
| 90/264 V |
| Not Autoclavable | |
| 96 | |
| 1 Ea. | |
| 13.39 in. | |
| 17.72 in. | |
| 22.49 lb. |