missing translation for 'onlineSavingsMsg'
Learn More

Gilson PIPETMAN™ M96

Catalog No. FH10004G
Change view
Click to view available options
Volume (Metric):
10 to 200 μL
2 to 20 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
FH10004G 10 to 200 μL
FH10003G 2 to 20 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FH10004G Supplier Gilson Supplier No. FH10004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A convenient and intuitive air displacement electronic pipette for pipetting on 96 and 384 well microplates.

  • PIPETMAN™ M96 is a convenient and intuitive electronic pipette designed for high-throughput pipetting on 96 and 384-well microplates.
  • With advanced ergonomics, a guided touchscreen, and smart accessories to maximize bench space, it turns repetitive pipetting into a process that feels natural, seamless, and reliable.
  • Its intuitive touchscreen guides you through functions and steps, making complex protocols feel simple and adjustments effortless.
  • PIPETMAN M96 adapts to your workflow, fitting seamlessly with SLAS-standard labware and PIPETMAN™ DIAMOND Tips.
  • Optimized accessories keep your workspace organized without taking up more room
  • PIPETMAN M96 ensures accuracy and reliability.

Specifications

Product Type Pipette Workstation
Autoclavable Not Autoclavable
Color Dark Blue/White
Channels 96
Material Polystyrene, POM, Aluminum
Volume (Metric) 10 to 200 μL
Quantity 1 Ea.
Dimensions (L x W x H) 34 x 21 x 45 cm
Length (English) 13.39 in.
Length (Metric) 34 cm
Height (English) 17.72 in.
Height (Metric) 45 cm
Weight (English) 22.49 lb.
Weight (Metric) 10.20 kg
Voltage 90/264 V
Show More Show Less