missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson PIPETMAN™ M96 Connected
A convenient and intuitive air displacement electronic pipette for high-throughput pipetting on 96 and 384 well microplates.
$38300.04 - $38300.04
Specifications
| Product Type | Pipette Workstation |
|---|---|
| Autoclavable | Not Autoclavable |
| Color | Dark Blue/White |
| Channels | 96 |
| Material | Polystyrene, POM, Aluminum |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
FH10002G
|
Gilson
FH10002 |
10 to 200 μL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FH10001G
|
Gilson
FH10001 |
2 to 20 μL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- PIPETMAN™ M96 Connected is a convenient and intuitive air displacement electronic pipette for high-throughput pipetting on 96- and 384-well microplates.
- It offers advanced ergonomics, a large touchscreen to assist you through different pipetting functions and steps, and accessories to handle and stack various microplates in a limited working space.
- PIPETMAN M96 Connected is available in four different models, covering a total volume range from 2 μL to 200 μL.
- The intuitive interface on a large touchscreen assists you during your pipetting, whatever the application.
- Create your protocols and choose your preferred pipetting parameters to handle various workflows.
- PIPETMAN M96 Connected models are smart, Bluetooth™-connected pipettes compatible with the Gilson application PipetteScope™.
- PIPETMAN M96 Connected is compatible with a large variety of SBS-standard labware and addresses different working habits with its pipetting options and ergonomic design.
- Different packaging types of PIPETMAN™ DIAMOND Tips can be used with PIPETMAN M96.
- Optimized accessories allow for a better-organized working space with no additional footprint.
- PIPETMAN M96 Connected reproducibility eliminates any variability caused by repetitive pipetting tasks.
- Results are reliable even at a high throughput thanks to the Gilson repeatability and performance standards.
Specifications
| Pipette Workstation | |
| Dark Blue/White | |
| Polystyrene, POM, Aluminum | |
| 34 x 21 x 45 cm | |
| 34 cm | |
| 45 cm | |
| 10.20 kg |
| Not Autoclavable | |
| 96 | |
| 1 Ea. | |
| 13.39 in. | |
| 17.72 in. | |
| 22.49 lb. |