missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PipetmanTM EXPERTTM Empty Racks for Standard Pipette Tips
For holding up to 1000μL pipette tips
$12.77 - $15.96
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Clear |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Holds | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Quantity | Price | Quantity | ||||
|
F1732021G
|
Gilson™
F1732021 |
Pipette Tips (10μL) | 1 Rack/Pk. |
Each for $12.77
|
|
||||
|
F1735021G
|
Gilson™
F1735021 |
Pipette Tips (1000μL) | 1 Rack/Pk. |
Pack for $15.96
|
|
||||
|
F1734021G
|
Gilson™
F1734021 |
Pipette Tips (300μL) | 1 Rack/Pk. |
Each for $12.77
|
|
||||
|
F1733021G
|
Gilson™
F1733021 |
Pipette Tips (200μL) | 1 Rack/Pk. |
Each for $15.96
|
|
||||
Description
For use with EXPERT Universal fit tips.
Specifications
| Autoclavable | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 1 Rack/Pk. | |
| 3.5 in. | |
| Pipette Tip Rack |
| Clear | |
| 1 | |
| Yes | |
| EXPERT Universal Fit Pipette Tips | |
| 5 in. | |
| Empty Rack | |
| 1x1 |