missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM EXPERTTM Empty Racks for Standard Pipet Tips

Description
- Holds 0.1 to 10 μL PIPETMANTM EXPERTTM Tips
Specifications
Specifications
| Clean Claims | RNase/DNase, Human DNA, Pyrogens, PCR Inhibitors |
| Autoclavable | Autoclavable |
| Color | Clear |
| Holds | Pipette Tips (200μL) |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Diamond Tips |
| Show More |