missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM EXPERTTM Empty Racks for Standard Pipet Tips
GREENER_CHOICE

Catalog No. F1733022G
Change view
Click to view available options
Holds:
Pipette Tips (10 μL)
Pipette Tips (200μL)
Pipette Tips (300μL)
Quantity:
24 Racks/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Quantity
F1733022G Pipette Tips (200μL) 24 Racks/Cs.
F1732022G Pipette Tips (10 μL) 24 Racks/Cs.
F1734022G Pipette Tips (300μL) 24 Racks/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. F1733022G Supplier Gilson™ Supplier No. F1733022

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PIPETMANTM EXPERTTM Empty Racks for Standard Pipet Tips is for holding up to 1000μL pipette tips.

  • Holds 0.1 to 10 μL PIPETMANTM EXPERTTM Tips

Specifications

Clean Claims RNase/DNase, Human DNA, Pyrogens, PCR Inhibitors
Autoclavable Autoclavable
Color Clear
Holds Pipette Tips (200μL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Diamond Tips
Quantity 24 Racks/Cs.
Size 483 x 330 x 229 mm
Length (Metric) 44.78 cm
Length (English) 17.63 in.
Width (English) 9.25 in.
Height (English) 9.94 in.
Includes 24 Empty Racks
Product Type Pipette Tip Rack
Array 1x24
Show More Show Less