missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM Comfort Pipette Handles
For use with PIPETMAN Classic, Neo, G and Neo Multichannel pipettes
$94.82 - $1398.96
Specifications
| Color | Blue |
|---|---|
| For Use With | Pipettes |
| Material | Polypropylene |
| Type | Handle |
| For Use With (Equipment) | PIPETMAN Classic, Neo, G and Neo Multichannel pipettes |
Description
- Simple to use and requires no tools
- Designed to help reduce pipetting fatigue
- Grip to support daily pipetting activity
- Aids in reducing the risk of Repetitive Strain Injuries
- Autoclavable at 121°C (252°F), 1 atm for 20 min.
Specifications
| Blue | |
| Polypropylene | |
| PIPETMAN Classic, Neo, G and Neo Multichannel pipettes | |
| 27.7 X 69.8 X 99.05 mm | |
| 27.7 mm | |
| 69.8 mm | |
| 99.05 mm |
| Pipettes | |
| Handle | |
| Box | |
| 1.1 in | |
| 2.7 in | |
| 3.9 in |