missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Comfort Pipette Handles

Catalog No. F161486G
Change view
Click to view available options
Quantity:
3/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
F161486G 3/Pk.
F161485G 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. F161486G Supplier Gilson™ Supplier No. F161486

For use with PIPETMAN Classic, Neo, G and Neo Multichannel pipettes

  • Simple to use and requires no tools
  • Designed to help reduce pipetting fatigue
  • Grip to support daily pipetting activity
  • Aids in reducing the risk of Repetitive Strain Injuries
  • Autoclavable at 121°C (252°F), 1 atm for 20 min.

Specifications

Content And Storage 3x Blue Comfort handle, 1 sheet of 12 Comfort handle stickers, 1 leaflet
Color Blue
For Use With Pipettes
Material Polypropylene
Type Handle
For Use With (Equipment) PIPETMAN Classic, Neo, G and Neo Multichannel pipettes
Includes 3x Blue Comfort handle, 1 sheet of 12 Comfort handle stickers, 1 leaflet
Packaging Type Box
Quantity 3/Pk.
Dimensions (L x W x H) 27.7 X 69.8 X 99.05 mm
Length (English) 1.1 in
Length (Metric) 27.7 mm
Width (English) 2.7 in
Width (Metric) 69.8 mm
Height (English) 3.9 in
Height (Metric) 99.05 mm
Diameter (English) Outer 1/16 in.
Weight (English) 7.72 lb
Show More Show Less