missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Comfort Pipette Handle Stickers

Catalog No. F161499G
Change view
Click to view available options
Quantity:
120 Labels
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
F161499G 120 Labels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F161499G Supplier Gilson™ Supplier No. F161499

For use with PIPETMAN Comfort Pipette Handle

  • Quick and easy identification of pipettes
  • Glossy, pre-cut adhesive labels

Specifications

Content And Storage 10 sheets of 12 Comfort Handle stickers
Color Dark Blue
For Use With Pipettes
Material Polypropylene
Type Sticker
For Use With (Equipment) PIPETMAN Comfort Pipette Handle
Includes 10 sheets of 12 Comfort Handle stickers
Quantity 120 Labels
Dimensions (L x W x H) 210 X 148.5 mm
Length (English) 8.3 in
Length (Metric) 210 mm
Width (English) 5.8 in
Width (Metric) 148.5 mm
Height (Metric) 217 mm
Weight (English) .13 lb
Weight (Metric) 19045 g
Show More Show Less