missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Pipette Tips, 1 to 10 mL

Catalog No. p-4903838
Change view
Click to view available options
Packaging:
Bagged, 10 x 100 Tips
Bagged, 2 x 100 Tips
TipBox
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
13688654 Bagged, 2 x 100 Tips
13688655 Bagged, 10 x 100 Tips
13688656 TipBox
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13688654 Supplier BRANDTECH™ BRAND™ Supplier No. 702603
Only null left

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 1 to 10 mL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Thin-walled for high translucency, easy ejection, and low waste
  • Bulk tips are colorless and placed in resealable, clear bags
  • Racked tips are colorless and placed into blue-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable

Specifications

Volume (Metric) 1 to 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 15.65cm
Clean Claims DiHEMDA- and oleamide-free
Format Bulk
Tip Style Standard
Packaging Bagged, 2 x 100 Tips
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Transferpette and most Eppendorf models
Graduated No
Material Polypropylene
Show More Show Less