missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Pipette Tips, 0.5 to 5 mL
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Thin-walled for high translucency, easy ejection, and low waste
- Bulk tips are colorless and placed in resealable, clear bags
- Racked tips are colorless and placed into red-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
Specifications
Specifications
| Volume (Metric) | 0.5 to 5 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (Metric) | 16 cm |
| Clean Claims | DiHEMDA- and oleamide-free |
| Format | Bulk |
| Tip Style | Slender |
| Packaging | Bagged, 5 x 200 Tips |
| Show More |