missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Pipet Bulb

Catalog No. 16800121
Change view
Click to view available options
Quantity:
50 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
16800121 50 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16800121 Supplier Bel-Art™ Supplier No. 660000021
Get Up to $500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Squeeze the bulb to dispense or retrieve sample liquid. Bel-Art SP Scienceware™ Wilmad™ Pipet Bulb is constructed of durable latex.

  • Latex rubber
  • 6mm dia. bore

Specifications

Length (Metric) 34.93 cm
Material Latex Rubber
Description Latex bulb
Diameter (Metric) Inner 6 mm
Quantity 50 Pack
Model 804