missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Pipe Marker with Arrows, Style 28

Catalog No. 17200528
Change view
Click to view available options
Color:
White on Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17200528 White on Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17200528 Supplier Brady™ Supplier No. 91885PK
Only null left

B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration.

  • Designed for permanent applications in severe indoor or outdoor environments
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8 to 10 years

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color White on Red
Display Text with Symbol
Finish Gloss
Format Label
Material Vinyl
Product Type Pipe Marker
Sterility Non-sterile
Display Text Arrow
For Use With (Application) Pipe and Valve Marking
Life Span 8 to 10 Years
Quantity 28 Markers/Card, 5 Cards/Pk.
Shape Arrow
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 12.7 x 57.15 mm
Length (English) 0.5 in.
Width (English) 2.25 in.
Width (Metric) 57.15 mm
Show More Show Less