missing translation for 'onlineSavingsMsg'
Learn More

PIP™ CleanTeam™ Medium Weight Cotton Lisle Inspection Gloves

Catalog No. 19169007
Change view
Click to view available options
Gender:
Women's
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gender
19169007 Women's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19169007 Supplier PIP™ Supplier No. GP97521H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands.

  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Constructed in a two piece, reversible pattern
  • Ideal for inspection and electronics assembly
  • Overcast hem sheds less lint
  • Made of 100% cotton
  • Silicone-free

Specifications

Construction String Knit
Coating Material Uncoated
Color White
Disposable Limited-use
Hand Ambidextrous
Latex Free Yes
Material Cotton
Product Type Inspection Gloves
Size Universal
Sterility Non-sterile
Style Reversible
Gender Women's
Glove Cuff Color White
Length (English) 8.7 in.
Length (Metric) 22 cm
Show More Show Less