missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIP™ Kut Gard™ Cotton-Lined Seamless Knit Hot Mill Glove
Description
- Aramid Fiber/Preox shell provides cut, abrasion, and flame resistance
- Preox is a heat and flame resistant fiber that withstands continuous exposure up to 700°F without degradation
- 100% terry cotton lined for additional comfort and heat protection
- Seamless construction increases comfort and breathability
- Ambidextrous design extends wear and reduces replacement costs
- Extended, open cuff allows for easy on/off and upper arm protection
- Protects against the intense heat of an electric arc complying with NFPA 70E standards
- Meets OSHA CFR 1910.269 standards
Specifications
Specifications
| Certifications/Compliance | OSHA CFR 1910.269, NFPA 70E |
| Accelerator Free | Yes |
| Applications | Industrial |
| Coating Material | Uncoated |
| Color | Green |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Aramid Fiber, Preox |
| Product Type | Heat-resistant Gloves |
| Show More |