missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ PinPoint™ Pipette Controller

Catalog No. s012428
Change view
Click to view available options
:
Pinpoint Controller, Volume (Metric): 25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012428 Pinpoint Controller, Volume (Metric): 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012428 Supplier United Scientific™ Supplier No. UNPINPNT01
Only null left

The PinPoint™ Pipette Controller allows for precise pipetting and ensures efficient dispensing across a wide range of speeds.

  • Ultra light and powerful pipette controller is designed for comfort as well as accuracy
  • Intuitive 6 level speed setting and sensitive triggers provide a wide range of aspirating/dispense speeds
  • Pipette controller is ergonomically designed for extended usage
  • Compatible with glass or plastic serological pipettes (0.1 to 100 mL)
  • LCD indicates battery charge and 6 speed levels
  • Fills a 25 mL pipette in less than 5 seconds
  • Lithium-ion battery charges fully within 3 hours and can provide up to 8 hours use
  • Accessories include: desk stand, wall mount, extra filter, and AC adapter with USB connection
  • Meets the requirements of the applicable EU directives, UK regulations, UL, and CAN/CSA

Specifications

Autoclavable Not Autoclavable
Color Gray
Disposable Reusable
For Use With Serological Pipettes 1 to 100 mL
Grip Type Soft Push Button
Material Plastic
Model PinPoint
Number of Channels 1
Sterility Non-sterile
Type Pipette Controller
Volume (Metric) 25 mL
Show More Show Less