Learn More
Thermo Scientific™ Piko PCR Plate, 24-well, clear
Thermo Scientific™ Piko PCR Plates are modular, ultra-thin wall PCR plates for Piko* Thermal Cyclers.
$425.31 - $425.31
Specifications
| Barcode | No Barcode |
|---|---|
| Certifications/Compliance | Certified RNase/DNase-free |
| Product Line | Piko |
| Color | Clear |
| Product Type | PCR Microplate |
Description
Thermo Scientific™ Piko™ PCR Plates are modular, ultra-thin wall PCR plates for Piko Thermal Cyclers.
Piko PCR Plates are also flexible alternatives for conventional microplates. Four plates, each the size of a microscope slide, can be reversibly snapped into a rigid frame, producing the equivalent of a standard 96- or 384-well microplate. This format allows multiple sample sources to be combined into a single PCR run, or subjected to different post-PCR processing.- Wall thickness half that of conventional thin-walled tubes
- Flexible format saves cost and reduces waste
- Compatible with standard multi-channel pipettes and liquid handlers
- Well spacing and footprint correspond to industry (ANSI) dimensions
- Available in clear and white
Recommended for:
PCR, Fast PCR, High Performance PCR
Specifications
| No Barcode | |
| Piko | |
| PCR Microplate | |
| Polypropylene | |
| Low profile |
| Certified RNase/DNase-free | |
| Clear | |
| Piko Thermal Cycler, PikoReal Real-Time PCR System | |
| 24 |
For Research Use Only. Not for use in diagnostic procedures.