missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig PIG Keep Aisles Clear Safety Message Grippy Floor Mat
Description
- Adhesive-backed mat sticks to the floor without shifting, bunching or tripping up workers; high-visibility
- Keep Aisles Clear image identifies workplace caution
- Large 20 in. safety image alerts employees to safety requirements or cautions in their workplace
- Absorbent and high-traction top layer removes liquid and debris from shoes and prevents falls in wet, oily work environments
- 5 feet of walk-off coverage prevents dirt, grime and moisture from being tracked around, keeping surrounding floors clean and dry
- PIG Safety Message Grippy Mat is durable enough to withstand heavy foot traffic, forklifts and pallet jacks
- Absorbs a wide variety of liquids including water, oil and grease
- Liquidproof barrier layer prevents liquid from soaking through to the floor
- Peels up easily without leaving a residue; simply replace when mat shows signs of wear
- Easy to clean; message mat won't shift or be damaged by mops, vacuums, shop/wet vacs or floor scrubbers
- Sticks to most floor surfaces including concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
Specifications
Specifications
| Width (English) | 3 ft. |
| Material | Polypropylene |
| Width (Metric) | 91 cm |
| Length (English) | 5 ft. |
| Type | Adhesive Floor Mat |
| Color | Black |
| Certifications/Compliance | ADA Compliant, NFSI Certified |
| Length (Metric) | 15 2 cm |