missing translation for 'onlineSavingsMsg'
Learn More

New Pig™ PIG™ HazMat Spill Kit in High-visibility Container, 65 gal.

Catalog No. 18367017
Change view
Click to view available options
Capacity (English):
39 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18367017 39 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18367017 Supplier New Pig™ Supplier No. KIT363
Only null left

The HazMat Spill Kit in High-visibility Container is easily seen, even in low light or from a distance, to help make spill response even faster.

  • PIG™ HazMat Socks and Dikes stop spreading spills, while PIG™ HazMat Pads and Pillows absorb quickly
  • Lift-out, pre-packed baskets speed access to kit contents
  • PIG™ HazMat Absorbents are specially treated for ideal performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide
  • Lime green drum is easy to locate
  • Lightweight, polyethylene drum resists chemicals and keeps contents clean and dry
  • Bold 'Spill Kit' lettering for quick identification
  • Easy-access, non-threaded container lid (not rated as a shipping container)
  • Tamperproof seal helps prevent pilfering of spill response supplies
  • Only PIG™ Spill Kits feature PIG™ Absorbents proven for rapid response
  • Recommended for indoor use
  • Contains polyethylene (MDPE) container, polypropylene mats, socks and pillows

Specifications

Capacity (English) 39 gal.
Capacity (Metric) 147.6 L
Material Polyethylene, Polypropylene
Type Spill Kit
Length (English) 27.75 in.
Length (Metric) 70.5 cm
Width (English) 27.75 in.
Width (Metric) 70.5 cm
Height (English) 36.25 in.
Height (Metric) 92 cm
Weight (English) 61 lb.
Weight (Metric) 27.7 kg
Show More Show Less