missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva pI Markers
Description
The markers may be run in parallel with the experimental samples on isoelectric focusing gels and are not prestained.
- The precisely defined pI of the markers allows a permanent and accurate calibration of sample components
- pH gradients and pI can be measured to within 0.01 to 0.05 pH unit
- The progress of the focusing experiment can be monitored visually by the focusing of methyl red or Cytochrome c
Not for use in denaturing (urea) systems.
Specifications
Specifications
| Color | White |
| pH Range | 5 to 10.5 |
| Form | Lyophilized |
| For Use With (Application) | To be used for isoelectric focusing (IEF) |
| Kit Contents | b-Lactoglobulin A - 5.20 pI (Native), Carbonic Anhydrase B (Bovine) - 5.85 pI (Native), Carbonic Anhydrase B (human) - 6.55 pI (Native), Myoglobin, Acidic - 6.85 pI (Native), Myoglobin, basic - 7.35 pI (Native), Lentil Lectin, Acidic - 8.15 pI (Native) |
| Quantity | 1 Kit: 10 Vials |
| Range | 5.2 to 10.25 pl at 24°C |
| Storage Requirements | 4°C |
| Product Type | pl Marker Kit |