missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ pHTestr™ Waterproof Pocket pH Testers

Catalog No. 13311305
Change view
Click to view available options
Probe Type:
Flat surface
Immersion
Spear tip
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
13311305 Spear tip
13311299 Immersion
13311303 Flat surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13311305 Supplier Oakton™ Supplier No. 3563452

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

pH Tester, protective plastic storage case, lanyard, and four AAA batteries.

Oakton™ pHTestr™ Waterproof Pocket pH Testers have large easy-to-read LCD display featuring three-color backlight

  • Simple to calibrate with automatic standard recognition
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water with sensor cap on
  • Leakproof cap with fill line functions as a sample/calibration and hydrating cup
  • Secure-attach a lanyard to prevent losing or dropping in the field
  • Auto shutoff extends battery life

Compliance

CE, IP67

Warranty

2 Years

Specifications

Description Spear-tip
Accuracy (pH) ±0.01
Accuracy (mV) ±0.2% full-scale
Accuracy (Temperature) ±0.5°C;/±0.9°F
Includes pH Tester, protective plastic storage case, lanyard, and four AAA batteries.
For Use With (Application) Water Quality Testing
Measurement Modes pH
Calibration USA, NIST
Range (pH) -2 to 16
Resolution (pH) 0.01
Calibration Points 1, 2 or 3
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 122°F
Resolution (Temperature) 0.1°F/°C
Display Type LCD
Backlight Option Yes
Certifications/Compliance CE
IP Rating IP67
Warranty 2 Years
Model 5S
Probe Type Spear tip
Temperature Compensation Automatic
Channels 1
Battery Type 4 AAA
Type pH Tester
Battery Life 400 hr.
Length (Metric) 21.6 cm
Width (Metric) 4 cm
Height (Metric) 4 cm
Show More Show Less