missing translation for 'onlineSavingsMsg'
Learn More

Photo Evidence Scale for 35mm Format

Use when photographing evidence at 1:1 ratio with 35mm film.

Supplier:  Customer Channels Group (Ccg) PPS200

Catalog No. S94835A


Only null left

Description

Description

  • Individual scales 0 to 20mm
  • Low-tack adhesive back
  • Roll of 150 labels on 3 in. (7.6cm) core

Specifications

Specifications

For photographing evidence at 1:1 ration with 35mm film
Photo Evidence Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions