missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Phlebotomy Sharps Collectors
Built-in needle removal ports designed to prevent contact with sharps during disposal
$534.02 - $534.02
Specifications
| Color | Red |
|---|---|
| Length (Metric) | 12 cm |
| Width (Metric) | 10.2 cm |
| Autoclavable | Autoclavable |
| For Use With (Application) | Phlebotomy |
| Catalog Number | Mfr. No. | Capacity (English) | Closure Color | Dimensions (L x W x H) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Closure Color | Dimensions (L x W x H) | Price | Quantity | |||
|
BD305635
|
BD
305635 |
1 qt. | Clear | 4.75 x 4 x 6.5 in. |
Case of 60 Each for $534.02
|
|
|||
Description
- Disposable polypropylene
- Clear tops for clear view of fill level
- Temporary and final closures for safety and security
- Cat. No. 19-027-876 features dual access
Specifications
| Red | |
| 10.2 cm | |
| Phlebotomy | |
| 4.75 in. |
| 12 cm | |
| Autoclavable | |
| 4 in. | |
| Polypropylene |