missing translation for 'onlineSavingsMsg'
Learn More

BD Phlebotomy Sharps Collectors

Catalog No. BD305635
Change view
Click to view available options
Capacity (English):
1 qt.
Closure Color:
Clear
Dimensions (L x W x H):
4.75 x 4 x 6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Closure Color Dimensions (L x W x H)
BD305635 1 qt. Clear 4.75 x 4 x 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BD305635 Supplier BD Supplier No. 305635

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Built-in needle removal ports designed to prevent contact with sharps during disposal

  • Disposable polypropylene
  • Clear tops for clear view of fill level
  • Temporary and final closures for safety and security
  • Cat. No. 19-027-876 features dual access

Specifications

Capacity (Metric) 0.9 L
Closure Color Clear
Capacity (English) 1 qt.
Color Red
Dimensions (L x W x H) 4.75 x 4 x 6.5 in.
Height (Metric) 16.5 cm
Length (Metric) 12 cm
Width (Metric) 10.2 cm
Autoclavable Autoclavable
For Use With (Application) Phlebotomy
Width (English) 4 in.
Length (English) 4.75 in.
Height (English) 6.5 in.
Material Polypropylene
Show More Show Less