Learn More
Phipps & Bird PB-900 Series Programmable Jar Testers
Elevate jar testing to a higher level of precision
$7,696.00 - $19,954.64
Specifications
| Voltage | 120/240 V |
|---|---|
| Electrical Requirements | 120/240 V, 50/60 Hz |
| Frequency | 50/60 Hz |
| Certifications/Compliance | CE |
| Warranty and Service Offering | 1 Year |
Includes: Tester; standard round, 1L glass beakers or B-KER2™ square, 2L acrylic testing jars; 100/240VAC adapter; fluorescent lamp floc illuminator in jar tester base; Two- and four-paddle versions also include a carrying case.
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
15443720
|
Phipps & Bird
7790900 |
6 paddle, 6-1L glass beakers |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15443721
|
Phipps & Bird
7790 910 |
6 paddle, 6-2L square acrylic jars |
Each for $8,850.39
|
|
|||||
|
15443722
|
Phipps & Bird
7790950 |
4 paddle, 4-1L glass beakers |
Each for $7,696.00
|
|
|||||
|
15443723
|
Phipps & Bird
7790 960 |
4 paddle, 4-2L square acrylic jars |
Each for $8,080.80
|
|
|||||
|
15443724
|
Phipps & Bird
7790 980 |
2 paddle, 2-2L square acrylic jars |
Each for $7,972.58
|
|
|||||
Description
Elevate jar testing to a higher level of precision
These jar testers improve precision with four operator-programmable memory banks that provide virtually unlimited stirring capabilities. Each memory bank may be programmed with paddle speeds from 5 to 300 rpm in 1-rpm increments and run times from 1 second to 59 minutes, 59 seconds in 1-second increments. Turning the stirrer off does not erase the programmed information. The stirrer may be run independently in any one of the memories, continuously at a selected speed or sequentially through the memory banks. Running it in sequential mode permits automatic transitioning from a fast mix/short run to a slow mix/long run, or any combination or speeds and times desired to replicate actual plant conditions and operation.
- Available in benchtop six-paddle and portable two- and four-paddle versions
- Built on a powder-coated steel uniframe chassis
- Built-in flluorescent lamp floc illuminator in jar tester base
- Feature 2.54 × 7.62cm (1 × 3 in.) stainless steel paddles, spaced 15.24cm (6 in.) apart
- Allow for paddle adjustment to 22.86cm (9 in.) maximum depth
- Power: 24 VDC with 100–240 VAC adapter
Provides consistently reproducible results to assist water and wastewater treatment plants in determining optimal dosing for specific conditions
Certifications
CE Marked
Warranty
1 Year
Specifications
| 120/240 V | |
| 50/60 Hz | |
| 1 Year | |
| Programmable Jar Tester |
| 120/240 V, 50/60 Hz | |
| CE | |
| Powder-coated Steel Chassis, Stainless Steel Shafts and Paddles |