missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Phenolphthalein Test Paper for Ammonia Detection - Ammonia Leak Detector Strips for Refrigerators, Air Conditioners, HVAC Maintenance, 100 Strips
Description
- Quick Ammonia DetectionTest: Paper changes to pinkish color when detecting ammonia vapors, ideal for leak checking.
- Versatile Applications: Useful for maintenance checks in refrigerators, air conditioners, and industrial systems.
- Sensitive and Accurate: Detects ammonia in solution from 3-5ppm, suitable for early leak identification in HVAC systems.
- Easy to use: Simply expose the strip to the area you suspect has a leak; observe any color change for immediate results.
- Designed for checking ammonia levels in various systems.
- 100 strips that are sensitive to ammonia vapors, showing a color change to pink when ammonia is detected. Convenient for routine checks, helping to monitor ammonia levels in environments such as refrigeration and air conditioning systems, as well as industrial settings.
- Simple and direct to use, these strips provide visual feedback that is quick and easy to interpret, aiding in the regular maintenance of systems that use ammonia.
- This product is not intended to treat, diagnose, or prevent any diseases and should not be used for medical purposes. It is intended for monitoring and maintenance purposes only.
Specifications
Specifications
| Color | White |
| pH Range | 5.5 to 6.5 |
| For Use With (Application) | Ammonia Detection in Solution |
| For Use With (Equipment) | Refrigerators, Air Conditioners, HVAC Maintenance |
| Quantity | 100 Pk. |
| Range | 3 to 5 ppm |
| Type | Phenolphthalein Test Paper |