missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Shelving

Catalog No. 06000080
Change view
Click to view available options
Width (English):
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
Depth (English):
8 in.
12 in.
16 in.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English)
06000080 24 in. 8 in.
06000081 30 in. 8 in.
06000082 36 in. 8 in.
06000083 42 in. 8 in.
06000084 48 in. 8 in.
06000085 54 in. 8 in.
06000086 60 in. 8 in.
06000087 24 in. 12 in.
06000088 30 in. 12 in.
06000089 36 in. 12 in.
06000090 42 in. 12 in.
06000091 48 in. 12 in.
06000092 54 in. 12 in.
06000093 60 in. 12 in.
06000094 24 in. 16 in.
06000095 30 in. 16 in.
06000096 36 in. 16 in.
06000097 42 in. 16 in.
06000098 48 in. 16 in.
06000099 54 in. 16 in.
06000100 60 in. 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 06000080

Fisherbrand™ Phenolic Shelving is made out of chemical resistant black phenolic resin. To be used with wall standards or island stanchions.

  • 1 in. thick black phenolic resin shelf
  • Front Edge is finished

Specifications

Product Type Shelf
Color Black
Material Phenolic
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Height (English) 1 in.
Height (Metric) 2.5 cm
Width (English) 24 in.
Width (Metric) 61 cm