missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phase Contrast Research Grade Upright Microscope with Optional Camera
GREENER_CHOICE

Catalog No. 03000010
Change view
Click to view available options
Head Style:
Seidentopf Binocular
Seidentopf Trinocular
Camera Type:
Camera attachment only
No camera
Nosepiece:
5 position
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Camera Type Nosepiece
03000010 Seidentopf Trinocular Camera attachment only 5 position
03000009 Seidentopf Binocular No camera 5 position
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03000010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Phase Contrast Research Grade Upright Microscope provides exceptional quality for any lab

OPTICAL SYSTEM

  • Infinity optical system
  • Inward facing turret nosepiece with click stops
  • 10X WF w/ 20 mm FOV eyepiece

VIEWING HEAD

  • Siedentopf head with 45° incline and 360° rotation
  • Left eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48 mm to 75 mm
  • Optional 0.5x C-mount
  • Optional color camera

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001 mm divisions
  • Moving range: 24 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 142 mm x 132 mm
  • Movement Range: 75 mm x 50 mm

CONDENSER

  • Adjustable Abbe Phase Condenser w/ filter holder
  • NA 1.25 with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity

Specifications

Condenser Type Phase contrast condenser
Design Type Infinite Optical System
Camera Type Camera attachment only
Eyepiece WF 10X/20 mm
Head Style Seidentopf Trinocular
Lighting Type LED, Adjustable
Magnification Power 100X, 200X, 400X, 1000X
Model Infinity Optical System
Objective Types Plan Achromatic
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Material Brass, Glass, Aluminum, Plastic
Nosepiece 5 position
Optical Design Infinity Optical System
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Electrical Requirements 110/220 V
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less