missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco Phase Contrast Digital Binocular Microscope
Description
- Binocular head with 22 mm / 10x eyepieces
- 5-position objective nose-piece
- Integrated touchscreen computer display with storage
- 16MP integrated color camera with SeBaView software
- Easily capture, review, measure, print, annotate and save images on the integrated tablet computer
- Upload images to SeBaShare cloud storage or save directly to external USB drive
- Plan APO, plan fluor or plan achromatic infinity objectives with turret style phase condenser
- 4x Plan 10x, 20x, 40x(sealed and 100x(oil) Plan Phase research grade objectives. Wide range of other objectives sold separately.
- Parcentered and parfocal objectives
- Rack and pinion focusing mechanism for smooth focus control
- X/Y rackless wire-driven stage
- Full Koehler illumination with field and iris diaphragm
- LED illumination
- Additional upgrades accessories for cross polarization, brightfield sold separately
Specifications
Specifications
| Eyepiece | 10X/22 mm, with foldable eyeguard |
| Head Style | Binocular Digital |
| Lighting Type | LED, Adjustable |
| Magnification Power | 40X, 100X, 200X, 400X, 1000X |
| Model | SeBaP4B-PH1 |
| Objective Types | Infinity Corrected Plan Achromatic, Plan Phase |
| Product Type | Digital Microscope System Package |
| Voltage | 100/115/220/230 V |