Learn More
Saint-Gobain PharmaFluor™ Union Tee
PharmaFluor⢠PFA fittings are designed for handling corrosive or ultra-pure fluids in applications where contamination is a concern. Constructed of 100% virgin PFA, PharmaFluor⢠fittings combine high purity with the robust performance of compression-style fittings.Â
Supplier: Saint-Gobain G1077028
Description
The PharmaFluor⢠compression fitting line offers PFA purity combined with the robust performance of compression style fittings. These fittings are ideal for gas or pneumatic connections in applications that do not require flared connections.
Fluid handling applications in the biomedical, chemical, petrochemical, food processing and semiconductor industries benefit greatly from the use of these fittings. Whether it be a simple fluid handling system or a complex laboratory layout, PharmaFluor⢠PFA fittings save precious time and money, and provide all the reliability needed to facilitate successful outcomes.
- Simple design requires no tools to install: Cut tubing, loosen nut, insert tubing and tighten nut
- Fittings are available in 1/8, 1/4, 3/8, 1/2, 3/4 and 1 in. sizes
- 100% virgin PFA body for the ultimate in purity and the minimum in contamination
- Fittings are carefully inspected to ensure quality and reliability throughout the product life
- Accommodates temperatures up to 100°C (212°F)
- Can be autoclaved and gas or radiation sterilized
Specifications
| USP Class VI, ISO | |
| 0.31 in. (orifice) | |
| High-purity Virgin PFA | |
| 60.45 mm | |
| Tee | |
| 1.19 in. |
| Autoclavable | |
| 7.87 mm (orifice) | |
| 2.38 in. | |
| PharmaFluer™ FEP Tubing | |
| 30.23 mm | |
| White/Clear |