missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Pharmaceutical/Laboratory Value Performance Refrigerator
K2's upright refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
$9961.97 - $10144.25
Specifications
| Capacity (English) | 20 cu. ft. |
|---|---|
| Capacity (Metric) | 566 L |
| Temperature Range | 2°C to 8°C |
| Temperature Sensor | NTC |
| Temperature (Setpoint) | 4°C |
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior
- LED lighting
- Seven adjustable white epoxy-coated wire shelves standard
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R290a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Leveling legs
- Only operates in Celsius
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Specifications
| 20 cu. ft. | |
| 2°C to 8°C | |
| 4°C | |
| R290 | |
| White Powder-coated | |
| ENERGYSTAR, cULus, EPA SNAP, ISO 14001, ISO 9001 | |
| LED | |
| White | |
| Storage of Biological Samples | |
| 10 Years | |
| Cycle | |
| Data Logger | |
| Bottom-mounted | |
| 15 | |
| 115 V |
| 566 L | |
| NTC | |
| ±2°C | |
| 6 | |
| CFC-free | |
| Upright | |
| Leveling Feet | |
| Ventilated | |
| 1 in. on left side | |
| 2 Years Parts and Labor | |
| 3 in. | |
| Key Lock | |
| 1.45 A | |
| NEMA 5-15 | |
| 210 W |