missing translation for 'onlineSavingsMsg'
Learn More

K2 Scientific Pharmaceutical/Laboratory Value Performance Freezer

Catalog No. K220SDF
Change view
Click to view available options
Capacity (English):
20 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
K220SDF 20 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K220SDF Supplier K2 Scientific Supplier No. K220SDF
  • ONLINE EXCLUSIVE PRICE
    $9,751.97
    $4,802.04 / Each

    Save $4,949.93

    51.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

K2's Value Performance Laboratory/Pharmaceutical freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Door-activated and exterior switch-activated interior LED lighting
  • Seven white epoxy-coated wire shelves standard Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R290a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • Leveling legs
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts or compressor failure

Specifications

Type Freezer
Capacity (English) 20 cu. ft.
Capacity (Metric) 566 L
Temperature Range -10°C to -25°C
Temperature Sensor NTC
Temperature (Setpoint) -20°C
Temperature Stability ±2°C
Door Style Solid
No. of Doors 1
Cabinet Material Steel
Insulation CFC-free
Interior Painted Stainless Steel
Exterior Finish White Powder Coated
Shelves 6
Certifications/Compliance ENERGYSTAR, cULus, EPA SNAP, ISO 14001, ISO 9001
Style Upright
Display LED
Casters Leveling Feet
Color White
Condenser Type Ventilated
For Use With (Application) Storage of Biological Samples
Ports 1 in. on left side
Typical Lifetime 10 Years
Warranty 2 Years Parts and Labor
Defrost Manual
Min. Clearance 3 in.
Model K220SDF
Monitoring Options Data Logger
Access Security Key Lock
Setpoint Security Password Protected
Amperage 1.3 A
Breaker 15
Plug Type NEMA 5-15
Voltage 115 V
Wattage 170 W
Compressor Bottom-mounted
Refrigerant R600A
Show More Show Less