missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micro Essential Lab pH Test Paper Refills for Hydrion™ Dispensers
Description
Hydrion™ pH Paper is a general use pH paper. A sample of its diverse pH applications include:
- Classroom Demonstrations
- Hospital Laboratories
- General Laboratories
- Industrial Testing
- Food Service
- Safety Testing
- Emergency Testing
- Agricultural Testing
Each kit contains 5, 15-foot roll of test paper and matching color chart. Provides for approximately 5000 tests.
Directions
Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.
Specifications
Specifications
| pH Range | 12.5 to 14 |
| For Use With (Equipment) | For Hydrion™ dispensers |
| Includes | pH paper, Matching color chart |
| No. of Tests | 5000 Tests |
| Quantity | 5 Pk. |
| Type | Short-range pH Test Paper |
| Dimensions (L x W) | 4.6 m x 0.55 cm (15 ft. x 0.21 in.) |
| Length (English) | 15 ft. |
| Length (Metric) | 4.6 m |
| Width (English) | 0.21 in. |
| Show More |
This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.