missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ pH Combination Electrode with Sensor Recognition
Specifications
Specifications
| Description | Temperature Sensor Pt 1000 |
| Connector Types | DIN, 4 mm Banana Plug |
| Junction | Platinum Diaphragm |
| Material | Glass |
| pH Range | 0 to 14 |
| Filling Solution Type | 3 M KCl |
| Internal Reference | Silamid™ Reference System |
| Membrane | Type A Glass, Sphere |
| Model | A 162 |
| Temperature (Metric) Range | -5°C to +100°C |
| Show More |