missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PFA Safety Coated Liquid-In-Glass Partial Immersion Thermometers
In the event of breakage, the PFA fluoropolymer safety coating keeps the liquid and glass encapsulated.
Supplier: Fisherbrand™ B607100220
Description
- Contain blue organic liquid against lead-free white back glass
- Traceable to NIST, individually serialized
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
- Coated thermometers are just as accurate as uncoated thermometers, but are not recommended for timed tests as the coating can slow reaction time
- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries
Chemical Identifiers
| ISO/IEC 17025:2005, A2LA, NIST | |
| Partial Immersion | |
| Organic |
| Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
| Glass |
Specifications
| ISO/IEC 17025:2005, A2LA, NIST | |
| Partial Immersion | |
| 200 mm | |
| Organic | |
| -10°C | |
| -10°C to +110°C | |
| 1°C |
| Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
| 7.9 in. | |
| Glass | |
| 110°C | |
| — | |
| ±1.5°C | |
| 50 mm |