missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo PF60 ESM+ PAPR, Hard Hat Assembly
Description
- No trailing leads, hoses or cables for maximum mobility
- No belt mounted blower unit required
- Unique air circulation system creates a smooth continuous flow of air that draws air from surrounding environment
- Filter located at rear of helmet
- Aadvanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
- Flow rate at 8.1 CFM/230Lpm
- Contains a fully capsuled blower module with a single 7-way IP67* connector between the sidebars and blower/motor unit
- Adjustable flame retardant neck cape
- Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
- Quick release headband
- Choice of HEPA (HE) filter or a combination HE/HF/HC filter (Hydrogen Fluoride and Hydrogen Chloride); both remove 99.97% of liquid or solid based contaminants; effective for removal of nuisance odors from organic vapors
Specifications
Specifications
| ANSI Standard | Head Protection:ANSI Z89.1 Type 1 Class G; Face Shield/Eye Protection ANSI Z87.1+:2015 Certified; SEI Certified and Listed |
| Assigned Protection Factor (APF) | 1000 |
| Battery Life | 7 hours with two batteries |
| Battery Type | 5 Cell Nickel Metal Hydride |
| Cartridge/Filter | PARTICULATE |
| Certifications (NIOSH) | NIOSH Approved |
| Product Type | PAPR Hard Hat System |
| Size | One Size |
| Filter Efficiency | HEPA (HE) or HEPA/HF/HC *Nuisance OV |
| Filter Efficiency (NIOSH) | HEPA |
| Show More |