missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo PF60 ESM+ PAPR, Hard Hat Assembly
Self-contained head mounted powered air purifying respirators (PAPRs) are designed for use in medium and heavy-duty industries. Built-in Electronic System Management (ESM) includes an LED status indicator and audible alarm.
Supplier: Gentex™ PR05814W0A1
Description
- No trailing leads, hoses or cables for maximum mobility
- No belt mounted blower unit required
- Unique air circulation system creates a smooth continuous flow of air that draws air from surrounding environment
- Filter located at rear of helmet
- Aadvanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
- Flow rate at 8.1 CFM/230Lpm
- Contains a fully capsuled blower module with a single 7-way IP67* connector between the sidebars and blower/motor unit
- Adjustable flame retardant neck cape
- Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
- Quick release headband
- Choice of HEPA (HE) filter or a combination HE/HF/HC filter (Hydrogen Fluoride and Hydrogen Chloride); both remove 99.97% of liquid or solid based contaminants; effective for removal of nuisance odors from organic vapors
Specifications
| Head Protection:ANSI Z89.1 Type 1 Class G; Face Shield/Eye Protection ANSI Z87.1+:2015 Certified; SEI Certified and Listed | |
| 7 hours with two batteries | |
| PARTICULATE | |
| PAPR Hard Hat System | |
| HEPA (HE) or HEPA/HF/HC *Nuisance OV | |
| 8.1 CFM or 230 L/min. | |
| PR05814-W-0A1 | |
| 1 Ea. |
| 1000 | |
| 5 Cell Nickel Metal Hydride | |
| NIOSH Approved | |
| One Size | |
| HEPA | |
| White Hard Hat, HE Filter, Internal and External Switch | |
| Under 70 dB | |
| 2.5 hr. |