missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo PF50 ESM+ PAPR Respirator Hood, Gray Bump Cap, Internal Switch Only
Description
- No trailing leads, hoses or cables for maximum mobility
- No belt mounted blower unit required
- Unique air circulation system creates a smooth continuous flow of air
- Advanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
- Provides an increased flow rate at 8.1 CFM/230Lpm
- Fully capsuled blower module with a single 7-way IP67* connector between the sidebars
- Adjustable flame retardant neck cape
- Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
- Quick release headband
- Includes corrosion resistant gold-plated battery packs and updated rustproof hardware
- Redesigned PCB with new electronics board and an altitude sensor which adjusts automatically
Spécifications
Spécifications
| Normes ANSI | Head Protection:ANSI Z89.1 Type 1 Class G ;Face Shield/Eye Protection ANSI Z87.1+ :2015 Certified; SEI Certified and Listed |
| Facteur de protection assigné (APF) | 1000 |
| Autonomie des piles | 7 hours with two batteries |
| Type de batterie | 5 Cell Nickel Metal Hydride |
| Cartouche/Filtre | PARTICULATE |
| Certifications (NIOSH) | NIOSH Approved |
| Type de produit | PAPR Bump Cap Assembly |
| Taille | Universal |
| Efficacité de filtre | HEPA (HE) or HEPA/HF/HC *Nuisance OV |
| Efficacité du filtre (NIOSH) | HEPA |
| Afficher plus de résultats |